Beli wiring tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAKANISHI Wire Lapping Tool (Mata Bor Sikat)
    Mulai

    Rp509.900

    NAKANISHI Wire Lapping Tool (Mata Bor Sikat)
    Deskripsi:
    -A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.-Twists together several piano wires.
    atribut:
    • Outer diameterxblade lengthxshaft diameterxshaft length: 4x30x3.00x70mm
    • Wire Diameter: 0.79mm
    • Bristle Material: Piano Wire
    • Maximum Working Rotation Speed (rpm): 14000
  2. TRUSCO Electric Tool Set
    Mulai

    Rp8.499.900

    TRUSCO Electric Tool Set
    Deskripsi:
    -A set of selected tools from tool box to gloves that are optimum for electrical construction.-The tool box adopted a bumper box excellent in strength and durability.-Can be used as electrical construction equipment as well as outdoor plumbing work.
    atribut:
    • Case Dimension (WxDxH): 420x231x220mm
    • Set Contents: 19piece
  3. JONNESWAY Crimping Tool & Wire Stripper Professional
    Mulai

    Rp519.900

    JONNESWAY Crimping Tool & Wire Stripper Professional
    atribut:
    • Main Material: Carbon Steel
  4. LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Deskripsi:
    - Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.
    atribut:
    • Cable Type: 3G
    • Diameter (cm): 29
    • Cable Size (mm): 0.75
  5. MERRY Nippers for Hand Wire (Tang Potong)
    Mulai

    Rp679.900

    MERRY Nippers for Hand Wire (Tang Potong)
    Deskripsi:
    -Suitable for cutting of welding wire.-The blade edge has been subjected to special heat treatment to increase hardness.
    atribut:
    • Steel Wire: 1.6mm
    • Cutting Performance VA Wire: 2x3 Coremm
    • Total Length: 175mm
  6. TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)
    36%
    Mulai

    Rp299.900

    TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)
    Deskripsi:
    -The shape of the wire material of the brush is rope-like and the tip is radially frayed, making it suitable for powerful polishing of larger areas.-For Flat Surface Polishing-Processing before and after the welding work, burring, surface treatment, removal of tough rust remover, paint removal and oxidized scale removal, etc.
    atribut:
    • Screw Diameter: M10 (P1.5)
    • Outer Diameter: 75mm
    • Bristle Material: Steel Wire
    • Wire Diameter: 0.35mm
    • Purpose of Use: For Flat Surface PolishingProcessing before and after the welding work, burring, surface treatment, removal of tough rust remover, paint removal and oxidized scale removal, etc.
  7. Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)
    Mulai

    Rp22.999.900

    Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)
    atribut:
    • Material: Roller:Urethane
    • Set Contents: With ratchet lever
    • Working Load (t): 3
    • Width x Total Length x Height (mm): 275 x 260 x 78
    • Table Dimensions (mm): 150
    • Roller Arrangement: Double
    • Specification: Low floor type
    • Compatible Operating Handle: D-1000
  8. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp389.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
  9. MAXPOWER Electronic Tool Set (Kunci Set Elektronik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  10. ENGINEER Maintenance Kit (Set Perkakas Reparasi)
    Mulai

    Rp3.799.900

    ENGINEER Maintenance Kit (Set Perkakas Reparasi)
    atribut:
    • Case Dimensions (mm): 250x180x50
    • Number of Items in Set: 18
  11. JEFCOM F Reel With Brake
    56%
    Mulai

    Rp2.199.900

    JEFCOM F Reel With Brake
    atribut:
    • Width (mm): 460
    • Depth (mm): 500
    • Height (mm): 243
    • Maximum Load (kN/kgf): 0.39/40
  12. WACKER NEUSON Premium Internal Vibrators
    Mulai

    Rp37.999.900

    WACKER NEUSON Premium Internal Vibrators
    Deskripsi:
    Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
    • Max. Protective Hose (m): 18
  13. JTC Electric Test Connector Set (Set Kabel Uji)
    Mulai

    Rp2.699.900

    JTC Electric Test Connector Set (Set Kabel Uji)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 4 (Insertion pin)
  14. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  15. Merry Tools Nippers Plastic Cutting Hard Type (Tang Potong)
    Mulai

    Rp469.900

    Merry Tools Nippers Plastic Cutting Hard Type (Tang Potong)
    Deskripsi:
    -Suitable for cutting of resin with large diameters.-With a stopper to prevent crossing of blades.
  16. JTC Terminal Crimping Tool
    Mulai

    Rp799.900

    JTC Terminal Crimping Tool
    atribut:
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
Daftar Harga wiring tools Terbaru October 2026
NAKANISHI Wire Lapping Tool (Mata Bor Sikat)Rp509.900
TRUSCO Electric Tool SetRp8.499.900
JONNESWAY Crimping Tool & Wire Stripper ProfessionalRp519.900
LOYAL Kabel Roll Sapphire Baru Warna AssortedRp259.900
MERRY Nippers for Hand Wire (Tang Potong)Rp679.900
TRUSCO Wire Cup Brush Twisted for Electric Tool (Sikat Mangkok Kepang)Rp299.900
Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)Rp22.999.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp389.900
MAXPOWER Electronic Tool Set (Kunci Set Elektronik)Rp589.900
ENGINEER Maintenance Kit (Set Perkakas Reparasi)Rp3.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)